3/8 in. MPT 316 Stainless Steel Pipe Plug
GP Series 3/8 in. MPT 316 Stainless Steel Pipe Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 600-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GP Series
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Pipe Plug
- Material:
- Stainless Steel
- Material Type:
- 316