1/4 in. FPT x 1/4 in. MPT x 1/4 in. FPT 316 Stainless Steel Run Pipe Tee
GTR Series 1/4 in. FPT x 1/4 in. MPT x 1/4 in. FPT 316 Stainless Steel Run Pipe Tee
Package Quantity Info:
Each: 1 Inner Pack: 70-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Specifications
- Collection:
- GTR Series
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT x MNPT x FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Run Tee
- Material:
- Stainless Steel
- Material Type:
- 316