1/4 in. Tube OD 3000# 316 Stainless Steel V23 Series Plug Valve
V23 Series 1/4 in. Tube OD 3000# 316 Stainless Steel V23 Series Plug Valve
Frequently Purchased Together
Product Details
Product Details
- Quarter-turn operation
- Unique forward flow throttling
- Low torque operation
Documents
Specifications
- Collection:
- V23 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- Material:
- Stainless Steel
- Material Type:
- 316
- Valve Body Material:
- 316 Stainless Steel
- Valve Operator:
- Quarter Turn
- Valve Size:
- 1/4 in
- Valve Type:
- Plug Valve