This product requires certification to purchase.

3/8 in. FPT 3000# 316 Stainless Steel V23 Series Plug Valve

You last purchased this on
 
DK-LOK®

V23 Series 3/8 in. FPT 3000# 316 Stainless Steel V23 Series Plug Valve

Brand image
You last purchased this on
 
DK-LOK®

V23 Series 3/8 in. FPT 3000# 316 Stainless Steel V23 Series Plug Valve

  • Fast #
  • Part #DV23BF6NS
  • Item #8507728
  • Manufacturer Part #V23B-F-6N-S
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quarter-turn operation
  • Unique forward flow throttling
  • Low torque operation
  • Requires Certification

Documents


Specifications

Collection:
V23 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Type:
Knob
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Valve Body Material:
316 Stainless Steel
Valve Seat Material:
FKM
Valve Size:
3/8 in
Valve Type:
Plug Valve



Customers Also Bought
1–6 of 18 items
Part #N143TPP
Item #3567090
3.7 out of 5 Customer Rating
Requires Certification
Part #N142TPK
Item #5145728
5 out of 5 Customer Rating
Requires Certification
Part #DV23AD4TS
Item #7842342
3.7 out of 5 Customer Rating
Requires Certification
Part #NS585HP66LFLLD
Item #9316445
5 out of 5 Customer Rating
Requires Certification
Part #NS585HPLFJ
Item #9316422
3.4 out of 5 Customer Rating
Requires Certification
Part #WLF7RU22F
Item #4378312
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DV23AD4TS
Item #7842342
3.7 out of 5 Customer Rating
Requires Certification
Part #DVH86BD4TS
Item #7842197
5 out of 5 Customer Rating
Requires Certification
Part #DV81AD4TTFLS
Item #7841970
3.3 out of 5 Customer Rating
Requires Certification
Part #DVG82AD4TS
Item #7665185
5 out of 5 Customer Rating
Requires Certification
Part #DV15CD6TS
Item #7665174
3.3 out of 5 Customer Rating
Requires Certification
Part #DVG823BF4NS
Item #8508228
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing