3/8 in. Tube OD 3000# Brass V23 Series Plug Valve
V23 Series 3/8 in. Tube OD 3000# Brass V23 Series Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quarter-turn operation
- Unique forward flow throttling
- Low torque operation
Documents
Specifications
- Collection:
- V23 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Valve Body Material:
- Brass
- Valve Size:
- 3/8 in
- Valve Type:
- Plug Valve