1/4 in. Tube OD 3000# 316 Stainless Steel V33 Series Check Valve 3 PSI Cracking Pressure
V33 Series 1/4 in. Tube OD 3000# 316 Stainless Steel V33 Series Check Valve 3 PSI Cracking Pressure
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 150-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fixed cracking pressure
- Working pressure up to 3,000 psig
- Prevent loss of media caused by failed connections and for uni-directional flow control of fluids in chemical processing, power generation, oil and gas industries
Documents
Specifications
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- V33 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Valve Body Material:
- 316 Stainless Steel
- Valve Seat Material:
- FKM
- Valve Size:
- 1/4 in
- Valve Type:
- Check Valve