1/4 in. Tube OD 2000# 316 Stainless Steel V81 Series Ball Valve Locking Device TFM Seat
V81 Series 1/4 in. Tube OD 2000# 316 Stainless Steel V81 Series Ball Valve Locking Device TFM Seat
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compact barstock construction for high integrity
- Blow-out proof design with internally loaded stem
- Floating ball design providing seat wear compensation
Documents
Specifications
- Collection:
- V81 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Handle Material:
- Stainless Steel
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316
- Origin:
- Global
- Valve Body Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- TFM 1600
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve