This product requires certification to purchase.

3/4 in. Tube OD 1000# 316 Stainless Steel V81 Series Ball Valve Locking Device

You last purchased this on
 
DK-LOK®

V81 Series 3/4 in. Tube OD 1000# 316 Stainless Steel V81 Series Ball Valve Locking Device

  • Fast #
  • Part #DV81DD12TLS
  • Item #8200387
  • Manufacturer Part #V81D-D-12T-L-S
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

V81 Series 3/4 in. Tube OD 1000# 316 Stainless Steel V81 Series Ball Valve Locking Device

  • Fast #
  • Part #DV81DD12TLS
  • Item #8200387
  • Manufacturer Part #V81D-D-12T-L-S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Compact barstock construction for high integrity
  • Blow-out proof design with internally loaded stem
  • Floating ball design providing seat wear compensation
  • Requires Certification

Documents


Specifications

Collection:
V81 Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Handle Material:
Stainless Steel
Handle Type:
Lever
Material:
Stainless Steel, Plastic
Material Type:
316
Origin:
Global
Valve Body Material:
316 Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.15 lb