This product requires certification to purchase.

3/4 in. Tube OD 2000# 316 Stainless Steel V81 Series Ball Valve Locking Device TFM Seat

DK-LOK®

V81 Series 3/4 in. Tube OD 2000# 316 Stainless Steel V81 Series Ball Valve Locking Device TFM Seat

  • Fast #
  • Part #DV81DD12TTFLS
  • Item #7842310
  • Manufacturer Part #V81D-D-12T-TF-L-S
4.2 out of 5 Customer Rating
Brand image
DK-LOK®

V81 Series 3/4 in. Tube OD 2000# 316 Stainless Steel V81 Series Ball Valve Locking Device TFM Seat

  • Fast #
  • Part #DV81DD12TTFLS
  • Item #7842310
  • Manufacturer Part #V81D-D-12T-TF-L-S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compact barstock construction for high integrity
  • Blow-out proof design with internally loaded stem
  • Floating ball design providing seat wear compensation
  • Requires Certification

Documents


Specifications

Collection:
V81 Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Handle Material:
Stainless Steel
Material:
Stainless Steel, Plastic
Material Type:
316
Origin:
Global
Valve Body Material:
316 Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Seat Material:
TFM 1600
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve