This product requires certification to purchase.

1/2 in. Tube OD 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

You last purchased this on
 
DK-LOK®

V83 Series 1/2 in. Tube OD 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

  • Fast #
  • Part #DV83BD8TS
  • Item #8508172
  • Manufacturer Part #V83B-D-8T-S
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

V83 Series 1/2 in. Tube OD 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

  • Fast #
  • Part #DV83BD8TS
  • Item #8508172
  • Manufacturer Part #V83B-D-8T-S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pressure and temperature compensation seat design
  • Swing-out design for fast and easy maintenance with the valve in-line
  • Chevron packing design
  • Requires Certification

Documents


Specifications

Collection:
V83 Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Handle Material:
Stainless Steel
Material:
Stainless Steel, Plastic
Material Type:
304, PTFE
Origin:
Global
Valve Body Material:
316 Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve