1/2 in. Tube OD 6000# 316 Stainless Steel V86 Series Ball Valve PCTFE Seat
V86 Series 1/2 in. Tube OD 6000# 316 Stainless Steel V86 Series Ball Valve PCTFE Seat
Frequently Purchased Together
Product Details
Product Details
- Blowout proof design with internally loaded stem
- Handle indicates flow direction
- Positive stop with a robust stop pin
Documents
Specifications
- Collection:
- V86 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Handle Length (in):
- 4-13/50 in
- Handle Material:
- Stainless Steel
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316
- Origin:
- Global
- Valve Body Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PEEK
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve