1/4 in. Tube OD 3000# 316 Stainless Steel VG82 Series Ball Valve
VG82 Series 1/4 in. Tube OD 3000# 316 Stainless Steel VG82 Series Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Sealing is achieved without system pressure
- Lowest dead space design
- Bi-directional flow
Documents
Specifications
- Collection:
- VG82 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Valve Body Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PFA
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.207 lb