1/4 in. MPT 4000# 316 Stainless Steel VPV Series Purge Valve
VPVM4 Series 1/4 in. MPT 4000# 316 Stainless Steel VPV Series Purge Valve
Frequently Purchased Together
Product Details
Product Details
- Designed for manually bleeding, venting or draining system fluids
- The cap is clamped to the body for safety in use
- Vent hole is constructed on the cap
Documents
Specifications
- Collection:
- VPVM4 Series
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1/4 in
- Valve Type:
- Purge Valve