This product requires certification to purchase.

3/8 in. Tube OD 316 Stainless Steel Single Ferrule

You last purchased this on
 
DK-LOK®

Z Series 3/8 in. Tube OD 316 Stainless Steel Single Ferrule

  • Fast #
  • Part #DDFZ6S
  • Item #7842107
  • Manufacturer Part #DFZ-6-S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

Z Series 3/8 in. Tube OD 316 Stainless Steel Single Ferrule

  • Fast #
  • Part #DDFZ6S
  • Item #7842107
  • Manufacturer Part #DFZ-6-S
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 3000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
Z Series
Fits Pipe Size:
3/8 in
Fitting Type:
Single Ferrule
Material:
Stainless Steel
Material Type:
316