Frequently Purchased Together
Product Details
Product Details
- Domestic
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi