Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 3/4 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Length:
- 3-1/2 in
- Product Type:
- Bolt, Nut
- Screw Head:
- T Head
- Size:
- 3/4 in
- Thread Length:
- 3.5