This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #DNHHCK
  • Item #7249
  • Manufacturer Part #4006
4.5 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #DNHHCK
  • Item #7249
  • Manufacturer Part #4006
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 2700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Heavy duty coupling for joining no-hub cast iron soil pipe and fittings
  • Extra width for lateral support
  • Additional sealing clamps for better load distribution and a more positive seal
  • Shield is color coded orange
  • Requires Certification

Specifications

ASTM:
ASTM C-564, ASTM C-1540
CSA Certified:
CSA B602
Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Material:
Stainless Steel, Plastic
Material Type:
304
Origin:
Domestic