California Energy Commission Registered Lead Law Compliantbathroom Sink Faucet Dolphins Satin Nickel
Dolphin California Energy Commission Registered Lead Law Compliantbathroom Sink Faucet Dolphins Satin Nickel
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Dolphin
- Color Finish Category:
- Nickel Tones
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Spout Type:
- Fixed