This product requires certification to purchase.

3 x 12 in. Double Flexible Test Plug

You last purchased this on
 
Donald O Smith

3 x 12 in. Double Flexible Test Plug

  • Fast #
  • Part #DDTP312
  • Item #1203335
  • Manufacturer Part #DTP312
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Donald O Smith

3 x 12 in. Double Flexible Test Plug

  • Fast #
  • Part #DDTP312
  • Item #1203335
  • Manufacturer Part #DTP312
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Drains, Sealing, Sewer
Fits Pipe Size:
3 in
Length:
12 in
Material:
Rubber, Aluminum, Steel
Size:
12 in
Tool Type:
Test Plug