Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 256-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A medium-duty utility pad for cleaning and scrubbing sheet vinyl, vinyl tile, marble, terrazzo or concrete
- Ideal for floors, baseboards and stairs
- Can be hosed out using a pressure spray nozzle to remove soil. Pads can be soaked in detergent or diluted stripping solution to dissolve caked soil or finish prior to hosing out
- Use both sides of pad
- Rectangular shape allows scrubbing in hard-to-reach places like corners and stairwells
- Removes dirt, spills, and scuffs – leaving a clean surface for recoating
- Securely attaches to 3M™ Doodlebug™ pad holder 6472 and 3M™ Doodlebug™ handblock pad holder 6473
Documents
Specifications
- Application:
- Cleaning, Scrubbing
- Color Finish Name:
- Blue
- Length:
- 10 in
- Material:
- Plastic, Fiber
- Material Type:
- Nylon, Polyester
- Package Quantity:
- Pack of 5
- Product Type:
- Scrub Pad
- Size:
- 10 in x 4-5/8 in
- Width:
- 4-5/8 in