1/2 x 3/8 in. MIP x FIP 48 in. Gas Appliance Connector in Yellow
20C Series 1/2 x 3/8 in. MIP x FIP 48 in. Gas Appliance Connector in Yellow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed and certified by CSA for indoor and outdoor use
- Premium antimicrobial coating for increased safety, durability, and longevity
- Limited lifetime warranty
- 100 Percent factory leak tested
- 304 Stainless steel
Specifications
- ANSI:
- ANSI Z21.24, ANSI Z21.75
- Application:
- Residential
- CSA Certified:
- CSA 6.10, CSA 6.27
- Collection:
- 20C Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 48 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No