This product requires certification to purchase.

1/2 in. Male Threaded 48 in. Gas Appliance Connector

You last purchased this on
 
Dormont

30 Series 1/2 in. Male Threaded 48 in. Gas Appliance Connector

  • Fast #
  • Part #D30313148
  • Item #673123
  • Manufacturer Part #0240147
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dormont

30 Series 1/2 in. Male Threaded 48 in. Gas Appliance Connector

  • Fast #
  • Part #D30313148
  • Item #673123
  • Manufacturer Part #0240147
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant
  • 304 Stainless steel
  • 100 Percent factory leak tested
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24, ANSI Z21.75
Application:
Residential
CSA Certified:
CSA 6.10, CSA 6.27
Collection:
30 Series
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
48 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov