This product requires certification to purchase.

3/4 in. ID 48 in. Gas Appliance Connector in Blue

You last purchased this on
 
Dormont

Blue Hose® 3/4 in. ID 48 in. Gas Appliance Connector in Blue

  • Fast #
  • Part #D1675KIT48
  • Item #351818
  • Manufacturer Part #0241276
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dormont

Blue Hose® 3/4 in. ID 48 in. Gas Appliance Connector in Blue

  • Fast #
  • Part #D1675KIT48
  • Item #351818
  • Manufacturer Part #0241276
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ANSI Z21.69 and CSA 6.16 certified
  • For moveable commercial kitchen equipment
  • One handed quick-disconnect
  • Limited lifetime warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.69
Application:
Commercial
CSA Certified:
CSA 6.16
Collection:
Blue Hose®
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
ID Tube
End Connections:
ID Tube
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
48 in
Material:
Stainless Steel
Material Type:
304
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.