3/4 x 48 in. Gas Connector with Quick Disconnector
Blue Hose® 3/4 x 48 in. Gas Connector with Quick Disconnector
Product Details
Product Details
- ANSI Z21.69 and CSA 6.16 certified
- For moveable commercial kitchen equipment
- One handed quick-disconnect
- Limited lifetime warranty
Specifications
- ANSI:
- ANSI Z21.69
- Application:
- Foodservice
- CSA Certified:
- CSA 6.16
- Collection:
- Blue Hose®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- ISO:
- ISO 9001-2008
- Length:
- 48 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 16
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.