1/2 in. FNPT Wall Mount Lavatory Faucet Valve
1/2 in. FNPT Wall Mount Lavatory Faucet Valve
Frequently Purchased Together
Product Details
Product Details
- Rough only
- Handle on right
- Spout on left
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 153 mm
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 191 mm
- NSF Certified:
- No
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 193 mm