This product requires certification to purchase.

2-3/8 in. Insert in Dark Platinum Matte

You last purchased this on
 
Dornbracht USA

2-3/8 in. Insert in Dark Platinum Matte

  • Fast #
  • Part #D1117037099
  • Item #8952571
  • Manufacturer Part #11170370-99
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

2-3/8 in. Insert in Dark Platinum Matte

  • Fast #
  • Part #D1117037099
  • Item #8952571
  • Manufacturer Part #11170370-99
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
Madison Flair Lever
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Dark Platinum Matte
Faucet Part Type:
Insert
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No