2 gpm Ceiling Mount Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #28775980-000010
2 gpm Ceiling Mount Showerhead in Polished Chrome
Product Details
Product Details
- Rain showerhead with descaling system
- Distance between ceiling and bottom of showerhead 6 1/2"
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 11-3/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 2 gpm
- Spray Type:
- Downpour
- WaterSense Labeled:
- No
- Width:
- 9-1/2 in