3-way Thermostatic Valve in Black Matte
3-way Thermostatic Valve in Black Matte
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Depth:
- 2-3/8 in
- Handle Material:
- Metal
- Height:
- 5-7/8 in
- IAPMO Listed:
- No
- Length:
- 8-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Body Style:
- 3-way
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No