This product requires certification to purchase.

33-3/4 in. Shower Rail in Brushed Durabrass (23kt)

You last purchased this on
 
Dornbracht USA

33-3/4 in. Shower Rail in Brushed Durabrass (23kt)

  • Fast #
  • Part #D2641397928
  • Item #9545467
  • Manufacturer Part #26413979-28
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

33-3/4 in. Shower Rail in Brushed Durabrass (23kt)

  • Fast #
  • Part #D2641397928
  • Item #9545467
  • Manufacturer Part #26413979-28
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Durabrass 23kt Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Slide bar
  • Pipe diameter 18 mm
  • Gauge 853 mm
  • Metal shower hose 1750 mm with integrated anti-twist protection
  • Shower hose connector 3/8"
  • This article does not include a hand shower
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Durabrass (23kt)
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Slide Bar Height:
33-3/4 in