Brass Side Spray in Polished Chrome
Brass Side Spray in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kitchen side spray
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Dark Platinum Matte
- Faucet Part Type:
- Side Spray
- Height:
- 7-1/2 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Proposition 65:
- WARNING: Product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 2 in