This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant 1.5 Single Lever Mixer With Extension Platinum Matte

You last purchased this on
 
Dornbracht USA

California Energy Commission Registered Lead Law Compliant 1.5 Single Lever Mixer With Extension Platinum Matte

  • Fast #
  • Part #D33840760060010
  • Item #4226169
  • Manufacturer Part #33840760-060010
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

California Energy Commission Registered Lead Law Compliant 1.5 Single Lever Mixer With Extension Platinum Matte

  • Fast #
  • Part #D33840760060010
  • Item #4226169
  • Manufacturer Part #33840760-060010
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Platinum Matte
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.