1-3/8 in. Spout in Dark Platinum Matte
CL 1 1-3/8 in. Spout in Dark Platinum Matte
Product Details
Product Details
- 200 mm projection.
- Fixed spout.
- Rectangular spray pattern with 40 individual jets.
- Hole diameter 37 mm.
- Lead-free.
- 1/2" connection.
- Plug-link mounting.
- Max. flow 4.5 l/min
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- CL 1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Dark Platinum Matte
- Diameter:
- 1-3/8 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-7/8 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Spout Height:
- 1-5/8 in
- Spout Reach:
- 7-7/8 in
- Spout Type:
- Rigid
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in