This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Platinum Matte (Trim Only)

You last purchased this on
 
Dornbracht USA

CL 1 Single Handle Bathtub & Shower Faucet in Platinum Matte (Trim Only)

  • Fast #
  • Part #D3660774106
  • Item #8951846
  • Manufacturer Part #36607741-06
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

CL 1 Single Handle Bathtub & Shower Faucet in Platinum Matte (Trim Only)

  • Fast #
  • Part #D3660774106
  • Item #8951846
  • Manufacturer Part #36607741-06
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Without rosette
  • With cold marking
  • Handle Ø 60 mm
  • Head part with cut-to-length spindle and sleeve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
CL 1
Color Finish Category:
Chromes
Color Finish Name:
Brushed Platinum
Diameter:
2-3/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No