Single Handle Lever Floor Mount Filler in Brushed Durabrass
This product has been replaced by
Manufacturer Part #25964979-28
CL 1 Single Handle Lever Floor Mount Filler in Brushed Durabrass
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- CL 1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Durabrass
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 845 mm
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 825 mm
- Spout Type:
- Straight, Waterfall
- Spray Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- No