Single Handle Valve Trim in Platinum Matte
CL 1 Single Handle Valve Trim in Platinum Matte
Frequently Purchased Together
Product Details
Product Details
- 32 mm Dia hole
- With hot marking
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- CL 1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Diameter:
- 1-1/4 in
- Escutcheon Height:
- 2-4527559/12500000 in
- Escutcheon Width:
- 1-8503937/10000000 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 8.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes