This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Polished Chrome

You last purchased this on
 
Dornbracht USA

CL 1 Two Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #D36426670000010
  • Item #4190709
  • Manufacturer Part #36426670-000010
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

CL 1 Two Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #D36426670000010
  • Item #4190709
  • Manufacturer Part #36426670-000010
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two sleeves with adapter
  • Can be cut to length
  • Thermostat cartridge
  • Diverter and volume control with ceramic discs
  • Temperature control with safety lock
  • Max temperature can be set on the trim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
CL 1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
5-9/10 in
Escutcheon Width:
3-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No