1/2 x 3/8 in. Elbow in Black Matte
Cyo 1/2 x 3/8 in. Elbow in Black Matte
Product Details
Product Details
- 3/8 in shower outlet
- Flange 2-3/8 in x 2-3/8 in
- 1/2 in connection
- Internal backflow preventer
Specifications
- Application:
- Residential
- Collection:
- Cyo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Matte
- Depth:
- 2-3/8 in
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Flow Rate:
- 15.5 gpm
- Height:
- 2-3/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 2-3/8 in