Single Handle Lever Floor Mount Filler in Chrome
Cyo Single Handle Lever Floor Mount Filler in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 10" projection
- Rectangular aerated stream
- Spout flow rate max. 7 gpm
- Baton hand shower with descaling system
- Hand shower bracket
- Integrated diverter
- Total height 38-5/8" - 41-3/8"
- Lower body height 23-1/2" - 26-1/4"
- Height to aerator/spout outlet 35-1/2" - 38-1/4"
- Flange 5-1/8" x 5-1/8"
Specifications
- Collection:
- Cyo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 7.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- Spout Height:
- 38-1/8 in
- Tub Spout Reach:
- 9-3/4 in