Tub Spout in Platinum
Cyo Tub Spout in Platinum
Product Details
Product Details
- 5-7/8 in projection
- Cascade
- Cover plate 9-1/2 in x 2-3/8 in
- 1/2 in connection
- Plug-in connection mounting
- Water flow rate limited to max. 7 gpm
- ASME A112.18.1/CSA B125.1
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Universal
- CSA Certified:
- CSA B125.1
- Collection:
- Cyo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Platinum
- Depth:
- 8-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 7 gpm
- Height:
- 2-3/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 5-7/8 in
- Width:
- 9-1/2 in