Two Handle Bathroom Sink Faucet in Brushed Brass
Cyo Two Handle Bathroom Sink Faucet in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 5-1/4 in projection
- US drain with overflow
- Rigid spout
- Rectangular aerated stream
- Total height 7-1/8 in
- Height to aerator/spout outlet 5 in
- Spout hole diameter 1-3/8 in
- Valve hole diameter 1-1/4 in
- Handle dial 2-3/8 in
- Water flow rate limited to max. 1.2 gpm
-
Lead Law Compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Cyo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-3/8 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- Spout Height:
- 5 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes