This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Brushed Durabrass

You last purchased this on
 
Dornbracht USA

Elio Single Handle Pull Out Kitchen Faucet in Brushed Durabrass

  • Fast #
  • Part #D33870790280010
  • Item #8952554
  • Manufacturer Part #33870790-280010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Elio Single Handle Pull Out Kitchen Faucet in Brushed Durabrass

  • Fast #
  • Part #D33870790280010
  • Item #8952554
  • Manufacturer Part #33870790-280010
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Durabrass 23kt Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 9-1/4" projection
  • Swiveling spout 360°
  • Laminar and spray function
  • Total height 13-1/2"
  • Height to aerator/spout outlet 11-1/2"
  • 1-3/8" hole diameter
  • 2 x pressure hose with 3/8" compression fitting
  • Fabric braided spray hose 59"
  • Water flow rate limited to max. 1.5 gpm
  • Lead-free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Elio
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Durabrass (23kt)
Deck Plate Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
13-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
11-1/2 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No