This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Dark Platinum Matte

You last purchased this on
 
Dornbracht USA

Elio Single Handle Pull Out Kitchen Faucet in Dark Platinum Matte

  • Fast #
  • Part #D33840790990010
  • Item #8952637
  • Manufacturer Part #33840790-990010
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Elio Single Handle Pull Out Kitchen Faucet in Dark Platinum Matte

  • Fast #
  • Part #D33840790990010
  • Item #8952637
  • Manufacturer Part #33840790-990010
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Elio
Color Finish Category:
Chromes
Color Finish Name:
Dark Platinum Matte
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No