This product requires certification to purchase.

Hand Spray in Matt Platinum

This product has been replaced by

No image available
Dornbracht USA RINSING SPRAY SET
Manufacturer Part #27722970-06
You last purchased this on
 
Dornbracht USA

Hand Spray in Matt Platinum

  • Fast #
  • Part #D27714970060010
  • Item #4226210
  • Manufacturer Part #27714970-060010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Dornbracht USA RINSING SPRAY SET
Manufacturer Part #27722970-06
Dornbracht USA

Hand Spray in Matt Platinum

  • Fast #
  • Part #D27714970060010
  • Item #4226210
  • Manufacturer Part #27714970-060010
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matt Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Matt Platinum
Faucet Part Type:
Hand Spray
GSA Approved:
No
Height:
6-3/8 in
Hose Length:
59 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.