Hand Spray in Polished Chrome
This product has been replaced by
Manufacturer Part #27722970-00
Hand Spray in Polished Chrome
Product Details
Product Details
- Hand spray with rotating hose connector
- Automatic diverter
- Designed to work with the Tara classic and Tara series
- Internal backflow preventer
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hand Spray
- GSA Approved:
- No
- Height:
- 6-3/8 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.