Two Handle Single Function Shower System in Brushed Durabrass
Imo Two Handle Single Function Shower System in Brushed Durabrass
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Imo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Durabrass
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Knob
- Hose Length:
- 68-7/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No