Two Handle Single Function Shower System in Platinum Matte
Imo Two Handle Single Function Shower System in Platinum Matte
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Projection 17-7/8"
- Rainshower
- Rain shower with descaling system
- Rain shower diameter 8-5/8"
- Rain shower water flow rate limited to max. 1.8 gpm
- Diverter with integrated volume control
- Height from center of faucet to top of shower arm 45-1/4"
- Flanges Ø 2-3/4"
- Height from center of faucet to bottom of rainhead 39-3/4"
- Slide bar
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Imo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Knob
- Hose Length:
- 68-7/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 17-7/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No