This product requires certification to purchase.

Two Handle Single Function Shower System in White Matte

You last purchased this on
 
Dornbracht USA

Imo Two Handle Single Function Shower System in White Matte

  • Fast #
  • Part #D34459979100010
  • Item #8952249
  • Manufacturer Part #34459979-100010
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Imo Two Handle Single Function Shower System in White Matte

  • Fast #
  • Part #D34459979100010
  • Item #8952249
  • Manufacturer Part #34459979-100010
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Imo
Color Finish Category:
Whites
Color Finish Name:
White Matte
Faucet Connection:
G Threaded
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Knob
Hose Length:
68-7/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No