Lead Law Compliant Not Certified Extension Polished Chrome
Lead Law Compliant Not Certified Extension Polished Chrome
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- 3500397090 Mixer
- Faucet Part Type:
- Extension Kit
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 5-1/2 in
- Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.