Lead Law Compliant Set *PROSPR 1.60 Gallons Per Minute Platinum Matte
Lead Law Compliant Set *PROSPR 1.60 Gallons Per Minute Platinum Matte
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum Matte
- Faucet Height:
- 0 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.