This product requires certification to purchase.

Single Function Showerhead in Black Matte

You last purchased this on
 
Dornbracht USA

Lisse Single Function Showerhead in Black Matte

  • Fast #
  • Part #D28504979330010
  • Item #8952610
  • Manufacturer Part #28504979-330010
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Lisse Single Function Showerhead in Black Matte

  • Fast #
  • Part #D28504979330010
  • Item #8952610
  • Manufacturer Part #28504979-330010
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Lisse
Color Finish Category:
Blacks
Color Finish Name:
Black Matte
Diameter:
3-7/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
UL Listed:
No
WaterSense Labeled:
Yes